Beli pipette filler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Pipette Filler (Pipet)
    Mulai

    Rp149.900

    monotaro Pipette Filler (Pipet)
    atribut:
    • Color: Red
    • Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
    • Compatible capacity (ml): Up to 50
  2. Edumedia Pipette Filler (Pompa Pipet)
    Mulai

    Rp159.900

    Edumedia Pipette Filler (Pompa Pipet)
    Deskripsi:
    Bola Hisap / Pipet Filler / Filtering Ball / Bulb Karet / Rubber Pipette FillerBola hisap karet dengan 3 katup penggunaan di tekan satu tangan ke Nozzle katup lalu menekan katup keluar hingga cairan keluar.Spesifikasi :Panjang :12,5 CMJumlah Lubang : 3 Lubang / E, S Dan ALebar Dengan Diameter Outer Body : 5.2 CM (Lingkar Diameter Bola).Diameter Lubang Inner : E = 8 mm, S = 7 mm, A = 5 mm(Lubang karet dapat melar untuk menyesesuaikan masuknya pipet)Bahan Material : Karet Alami Grade ABerat : 30 Gram (Belum Bungkus)Merk : Tanpa Merk (RRT) Warna : Merah Daya tampung pompa cocok untuk Pipet hingga 60 ML MaksimalPenghisap pipet bekerja melalui Katup Bola untuk Pelepasan Cairan, Hisap Dan Transfer Cairan. Aman untuk cairan kimia (Laboratorium, Praktikum, Penelitian dan lainnya)Cocok digunakan Dengan : Pipette Volume, Pipet Ukur, Maat Pipette Model Kaca Atau Plastik DLL.Bisa digunakan : Rumah Sakit, Laboratorium Kesehatan/Industri, Profesional. Pendidikan Dan Home Industri.
    atribut:
    • A Inner Hole Diameter: 5
    • Color: Red
    • E Inner Hole Diameter (mm): 8
    • Length (mm): 125
    • Material: Grade A Natural Rubber
    • S Inner Hole Diameter (mm): 7
    • Width With Outer Body Diameter (mm): 52
  3. IWAKI Pipette Measuring Mohr Type (Pipet Ukur)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    IWAKI Pipette Measuring Mohr Type (Pipet Ukur)
    atribut:
    • Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
  4. Kartell Pipette Fillers, Synthetic Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Kartell Pipette Fillers, Synthetic Rubber
    Deskripsi:
    A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).
    atribut:
    • Art No.: 200
    • Material: Red Rubber
  5. DLAB Liquid Handling Product
    Mulai

    Rp3.099.900

    DLAB Liquid Handling Product
    atribut:
    • Aspirate Speeds: 25ml < 7s
    • Dispense Speeds: Motor/gravity
    • Battery: Lithium-ion
    • Pipette types: Glass or Plastic Pipette (0.1-100ml)
    • Weight: 200g
  6. Flon Industry Beaker PTFE (Gelas Kimia)
    Mulai

    Rp719.900

    Flon Industry Beaker PTFE (Gelas Kimia)
    Deskripsi:
    A beaker made of polytetrafluoroethylene (PTFE).* Heat resistance varies depending on usage conditions, so it is a guide.
    atribut:
    • Material: Polytetrafluoroethylene (PTFE)
    • Type: Beaker
  7. AS ONE Beaker PTFE (Gelas Kimia)
    Mulai

    Rp369.900

    AS ONE Beaker PTFE (Gelas Kimia)
    Deskripsi:
    There is no scale.Due to the characteristics of the product, the finished dimension value may be uneven.Made of fluororesin with excellent chemical and heat resistance.
    atribut:
    • Material: PTFE (poly tetrafluoroethylene)
  8. Supertek Pipette Filler
    Mulai

    Rp169.900

    Supertek Pipette Filler
    Deskripsi:
    Rubber Bulb Three Pinch Valve.
    atribut:
    • Material: Natural Rubber
  9. DLAB Pipette Filler Motorized Levo Plus (Pompa Pipet)
    Mulai

    Rp2.999.900

    DLAB Pipette Filler Motorized Levo Plus (Pompa Pipet)
    Deskripsi:
    -LCD display -Coarse and fine speed control -Comfortable concave triggers -Lithium ion battery for long use -Touch sensitive triggers for fine speed control -Lightweight ergonomic design
    atribut:
    • Full Volume Range (ml): 0.1-100
  10. TOMZN MCB DC 12-100V
    Mulai

    Rp62.900

    TOMZN MCB DC 12-100V
    atribut:
    • Rated Voltage (V): 12-100
    • Number of Pole: 1P
    • Breaking Current Icu (A): 6KA
  11. DURAN Reagent Bottle Wide Neck (Botol Reagen)
    Mulai

    Rp309.900

    DURAN Reagent Bottle Wide Neck (Botol Reagen)
    Deskripsi:
    With precision ground neck. All glass components, therefore also suitable for storage of aggressive media, which could attack plastic parts. Typical application: storage of powders.
  12. Sanplatec Ptfe Beaker
    Mulai

    Rp329.900

    Sanplatec Ptfe Beaker
    atribut:
    • Scale: None
    • Type: beaker
  13. Toho Pipette Filler Pump PS (Pompa Pipet)
    Mulai

    Rp1.099.900

    Toho Pipette Filler Pump PS (Pompa Pipet)
    Deskripsi:
    Pump type pipette controller. Fine adjustment is possible up to the micro range. The pipette holder uses a special elastic plastic to fit any pipette. Hold the body of the pie pump with your palm and turn the wheel with your thumb to suck and push it into the pipette. A small amount of dripping can be made by pressing the lever under the wheel.
  14. Tokyo Glass Kikai (TGK) Beaker PTFE (Gelas Kimia)
    Mulai

    Rp439.900

    Tokyo Glass Kikai (TGK) Beaker PTFE (Gelas Kimia)
    Deskripsi:
    Heat resistance: -40 to + 260 ° C
    atribut:
    • Type: Beaker
  15. SANSYO PTFE beaker
    Mulai

    Rp509.900

    SANSYO PTFE beaker
    Deskripsi:
    It is a back-molded product with seamless high strength and can be used semi-permanently.
    atribut:
    • Maximum Operating Temperature (°C): 260
Daftar Harga pipette filler Terbaru November 2026
monotaro Pipette Filler (Pipet)Rp149.900
Edumedia Pipette Filler (Pompa Pipet)Rp159.900
IWAKI Pipette Measuring Mohr Type (Pipet Ukur)Rp34.900
Kartell Pipette Fillers, Synthetic RubberRp259.900
DLAB Pipette Filler (Pompa Pipet)Rp129.900
D&N Pipette Filler Rubber Bulb (Karet Penghisap Pipet)Rp239.900
DLAB Liquid Handling ProductRp3.099.900
Flon Industry Beaker PTFE (Gelas Kimia)Rp719.900
AS ONE Beaker PTFE (Gelas Kimia)Rp369.900
Supertek Pipette FillerRp169.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)